

€10.58/ pieceexcl. VAT
€12.80incl. VAT
Estimated delivery date - 05/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.58 | - |
25+ | €9.52 | 10.00% |
50+ | €8.46 | 20.00% |
100+ | €7.41 | 30.00% |
250+ | €6.35 | 40.00% |
500+ | €5.29 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 72.39 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 336 |
Size according to French R | NF-R39 |
Product | X-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55914 |
Temperature range | from -55 to 130 °C |