

€7.19/ pieceexcl. VAT
€8.70incl. VAT
1 In stock - Estimated delivery date 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.19 | - |
25+ | €6.47 | 10.00% |
50+ | €5.75 | 20.00% |
100+ | €5.03 | 30.00% |
250+ | €4.31 | 40.00% |
500+ | €3.60 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 50.17 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 329 |
Size according to French R | NF-R32 |
Product | X-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55914 |
Temperature range | from -55 to 130 °C |