

€6.32/ pieceexcl. VAT
€7.65incl. VAT
Estimated delivery date - 05/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.32 | - |
25+ | €5.69 | 10.00% |
50+ | €5.06 | 20.00% |
100+ | €4.42 | 30.00% |
250+ | €3.79 | 40.00% |
500+ | €3.16 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 43.82 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 327 |
Size according to French R | NF-R30 |
Product | X-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55914 |
Temperature range | from -55 to 130 °C |