

€5.99/ pieceexcl. VAT
€7.25incl. VAT
Estimated delivery date - 05/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.99 | - |
25+ | €5.39 | 10.00% |
50+ | €4.79 | 20.00% |
100+ | €4.19 | 30.00% |
250+ | €3.59 | 40.00% |
500+ | €3.00 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 50.47 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 136 |
Product | X-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55914 |
Temperature range | from -55 to 130 °C |