

€108.50/ meterexcl. VAT
€131.29incl. VAT
Sold per: 16Min. order: 16
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | T-profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | NR/SBR |
Hardness | 70 |
Colour | Black |
Temperature range | from -30 to 70 °C |
Height | 70 mm |
Width | 80 mm |
Roll length | 4 m |