

€196.00/ meterexcl. VAT
€237.16incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | T-profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Hardness | 70 |
Colour | Black |
Temperature range | from -35 to 120 °C |
Height | 70 mm |
Width | 150 mm |
Roll length | 25 m |