

€0.77/ pieceexcl. VAT
€0.93incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 15/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Material | Steel |
Material quality | Hardened Steel (Galvanized) |
Surface protection | Untreated |
Inner Diameter | 20.3 mm |
Outer Diameter | 42 mm |
Thickness | 3 mm |
Suitable for bolt size metric (M..) | 20 |
Type | 450 |
Hardened | Yes |
Facet | No |