






€310.00/ pieceexcl. VAT
€375.10incl. VAT
10 In stock - Estimated delivery date 04/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €310.00 | - |
10+ | €248.00 | 20.00% |
25+ | €217.00 | 30.00% |
50+ | €186.00 | 40.00% |
100+ | €155.00 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Designation | V-800A |
Shaft diameter | 800 mm |
Material | NBR |
Shaft Diameter Range | 785 - 830 mm |
Temperature | from -35 to 100 °C |
d | 745 mm |
d1 | 785 - 830 mm |
C | 15 mm |
A | 14.3 mm |
B | 25 mm |
d2 (max) | d1 + 10 mm |
B1 | 20.0 ± 4.0 mm |
d3 (min) | d1 + 45 mm |
Antifriction finishing | No |
Colour | Black |
Back shape | Straigth back |