






€227.50/ pieceexcl. VAT
€275.27incl. VAT
2 In stock - Estimated delivery date 04/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €227.50 | - |
10+ | €182.00 | 20.00% |
25+ | €159.25 | 30.00% |
50+ | €136.50 | 40.00% |
100+ | €113.75 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Designation | V-700A |
Shaft diameter | 700 mm |
Material | NBR |
Shaft Diameter Range | 665 - 705 mm |
Temperature | from -35 to 100 °C |
d | 630 mm |
d1 | 665 - 705 mm |
C | 15 mm |
A | 14.3 mm |
B | 25 mm |
d2 (max) | d1 + 10 mm |
B1 | 20.0 ± 4.0 mm |
d3 (min) | d1 + 45 mm |
Antifriction finishing | No |
Colour | Black |
Back shape | Straigth back |