ERIKS

ERIKS V-ring NBR V-600AX

  • ERIKS:11934554
Image 1
Image 2
Image 1
Image 2
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Type
AX
Designation
V-600AX
Shaft diameter
600 mm
Material
NBR
Shaft Diameter Range
580 -630 mm
Temperature
from -35 to 100 °C
Back shape
Straigth back