






€627.00/ pieceexcl. VAT
€758.67incl. VAT
9 In stock - Estimated delivery date 04/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €627.00 | - |
10+ | €501.60 | 20.00% |
25+ | €438.90 | 30.00% |
50+ | €376.20 | 40.00% |
100+ | €313.50 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | E |
Designation | V-525E |
Shaft diameter | 525 mm |
Material | NBR |
Shaft Diameter Range | 525 - 530 mm |
Temperature | from -35 to 100 °C |
d | 512 mm |
d1 | 525 - 530 mm |
C | 30 mm |
A | 32 mm |
B | 65 mm |
d2 (max) | d1 + 24 mm |
B1 | 50 ± 12 mm |
d3 (min) | d1 + 115 mm |
Back shape | Straigth back |