






€367.00/ pieceexcl. VAT
€444.07incl. VAT
9 In stock - Estimated delivery date 04/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €367.00 | - |
10+ | €293.60 | 20.00% |
25+ | €256.90 | 30.00% |
50+ | €220.20 | 40.00% |
100+ | €183.50 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Designation | V-1000A |
Shaft diameter | 1000 mm |
Material | NBR |
Shaft Diameter Range | 965 - 1015 mm |
Temperature | from -35 to 100 °C |
d | 910 mm |
d1 | 965 - 1015 mm |
C | 15 mm |
A | 14.3 mm |
B | 25 mm |
d2 (max) | d1 + 10 mm |
B1 | 20.0 ± 4.0 mm |
d3 (min) | d1 + 45 mm |
Antifriction finishing | No |
Colour | Black |
Back shape | Straigth back |