






€4.20/ pieceexcl. VAT
€5.08incl. VAT
5005 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.20 | - |
10+ | €3.36 | 20.00% |
25+ | €2.94 | 30.00% |
50+ | €2.52 | 40.00% |
100+ | €2.10 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | S |
Designation | V-90S |
Shaft diameter | 90 mm |
Material | NBR |
Compound | 366401 |
Shaft Diameter Range | 88 - 93 mm |
Temperature | from -35 to 100 °C |
d | 81 mm |
d1 | 88 - 93 mm |
C | 6 mm |
A | 11.3 mm |
B | 15.5 mm |
d2 (max) | d1+ 4 mm |
B1 | 13.5 ± 1.2 mm |
d3 (min) | d1+18 mm |
Antifriction finishing | No |
Colour | Black |
Back shape | Bevel back |