






€4.29/ pieceexcl. VAT
€5.19incl. VAT
4819 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.29 | - |
10+ | €3.43 | 20.00% |
25+ | €3.00 | 30.00% |
50+ | €2.57 | 40.00% |
100+ | €2.15 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Designation | V-90A |
Shaft diameter | 90 mm |
Material | NBR |
Compound | 366401 |
Shaft Diameter Range | 88 - 93 mm |
Temperature | from -35 to 100 °C |
d | 81 mm |
d1 | 88 - 93 mm |
C | 6 mm |
A | 6.8 mm |
B | 11 mm |
d2 (max) | d1 + 4 mm |
B1 | 9.0 ± 1.2 mm |
d3 (min) | d1 + 18 mm |
Antifriction finishing | No |
Colour | Black |
Back shape | Straigth back |