






€3.80/ pieceexcl. VAT
€4.60incl. VAT
1025 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.80 | - |
10+ | €3.04 | 20.00% |
25+ | €2.66 | 30.00% |
50+ | €2.28 | 40.00% |
100+ | €1.90 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | S |
Designation | V-85S |
Shaft diameter | 85 mm |
Material | NBR |
Compound | 366401 |
Shaft Diameter Range | 83 - 88 mm |
Temperature | from -35 to 100 °C |
d | 76 mm |
d1 | 83 - 88 mm |
C | 6 mm |
A | 11.3 mm |
B | 15.5 mm |
d2 (max) | d1+ 4 mm |
B1 | 13.5 ± 1.2 mm |
d3 (min) | d1+18 mm |
Antifriction finishing | No |
Colour | Black |
Back shape | Bevel back |