






€3.74/ pieceexcl. VAT
€4.53incl. VAT
3849 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.74 | - |
10+ | €2.99 | 20.00% |
25+ | €2.62 | 30.00% |
50+ | €2.24 | 40.00% |
100+ | €1.87 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Designation | V-80A |
Shaft diameter | 80 mm |
Material | NBR |
Compound | 366401 |
Shaft Diameter Range | 78 - 83 mm |
Temperature | from -35 to 100 °C |
d | 72 mm |
d1 | 78 - 83 mm |
C | 6 mm |
A | 6.8 mm |
B | 11 mm |
d2 (max) | d1 + 4 mm |
B1 | 9.0 ± 1.2 mm |
d3 (min) | d1 + 18 mm |
Antifriction finishing | No |
Colour | Black |
Back shape | Straigth back |