






€3.62/ pieceexcl. VAT
€4.38incl. VAT
10992 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.62 | - |
10+ | €2.90 | 20.00% |
25+ | €2.53 | 30.00% |
50+ | €2.17 | 40.00% |
100+ | €1.81 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Designation | V-75A |
Shaft diameter | 75 mm |
Material | NBR |
Compound | 366401 |
Shaft Diameter Range | 73 - 78 mm |
Temperature | from -35 to 100 °C |
d | 67 mm |
d1 | 73 - 78 mm |
C | 6 mm |
A | 6.8 mm |
B | 11 mm |
d2 (max) | d1 + 4 mm |
B1 | 9.0 ± 1.2 mm |
d3 (min) | d1 + 18 mm |
Antifriction finishing | No |
Colour | Black |
Back shape | Straigth back |