






€1.00/ pieceexcl. VAT
€1.21incl. VAT
Estimated delivery date - 22/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
10+ | €0.80 | 20.00% |
25+ | €0.70 | 30.00% |
50+ | €0.60 | 40.00% |
100+ | €0.50 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | S |
Designation | V-6S |
Shaft diameter | 6 mm |
Material | NBR |
Compound | 366401 |
Shaft Diameter Range | 5.5 - 6.5 mm |
Temperature | from -35 to 100 °C |
d | 5 mm |
d1 | 5.5 - 6.5 mm |
C | 2 mm |
A | 3.9 mm |
B | 5.2 mm |
d2 (max) | d1+ 1 mm |
B1 | 4.5 ± 0.4 mm |
d3 (min) | d1+ 6 mm |
Antifriction finishing | No |
Colour | Black |
Back shape | Bevel back |