






€2.12/ pieceexcl. VAT
€2.57incl. VAT
2712 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.12 | - |
10+ | €1.70 | 20.00% |
25+ | €1.48 | 30.00% |
50+ | €1.27 | 40.00% |
100+ | €1.06 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Designation | V-45A |
Shaft diameter | 45 mm |
Material | NBR |
Compound | 366401 |
Shaft Diameter Range | 43 - 48 mm |
Temperature | from -35 to 100 °C |
d | 40 mm |
d1 | 43 - 48 mm |
C | 5 mm |
A | 5.5 mm |
B | 9 mm |
d2 (max) | d1 + 3 mm |
B1 | 7.0 ± 1.0 mm |
d3 (min) | d1 + 15 mm |
Antifriction finishing | No |
Colour | Black |
Back shape | Straigth back |