






€1.77/ pieceexcl. VAT
€2.14incl. VAT
1183 In stock - Estimated delivery date 04/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.77 | - |
10+ | €1.42 | 20.00% |
25+ | €1.24 | 30.00% |
50+ | €1.06 | 40.00% |
100+ | €0.89 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Designation | V-40A |
Shaft diameter | 40 mm |
Material | NBR |
Compound | 366401 |
Shaft Diameter Range | 38 - 43 mm |
Temperature | from -35 to 100 °C |
d | 36 mm |
d1 | 38 - 43 mm |
C | 5 mm |
A | 5.5 mm |
B | 9 mm |
d2 (max) | d1 + 3 mm |
B1 | 7.0 ± 1.0 mm |
d3 (min) | d1 + 15 mm |
Antifriction finishing | No |
Colour | Black |
Back shape | Straigth back |