






€90.90/ pieceexcl. VAT
€109.99incl. VAT
Estimated delivery date - 01/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €90.90 | - |
10+ | €72.72 | 20.00% |
25+ | €63.63 | 30.00% |
50+ | €54.54 | 40.00% |
100+ | €45.45 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | L |
Designation | V-400L |
Shaft diameter | 400 mm |
Material | NBR |
Compound | 366401 |
Shaft Diameter Range | 385 - 410 mm |
Temperature | from -35 to 100 °C |
d | 360 mm |
d1 | 385 - 410 mm |
C | 6.5 mm |
A | 6 mm |
B | 10.5 mm |
d2 (max) | d1 + 5 mm |
B1 | 8.0 ± 1.5 mm |
d3 (min) | d1 + 20 mm |
Back shape | Straigth back |