






€62.50/ pieceexcl. VAT
€75.63incl. VAT
75 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €62.50 | - |
10+ | €50.00 | 20.00% |
25+ | €43.75 | 30.00% |
50+ | €37.50 | 40.00% |
100+ | €31.25 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | L |
Designation | V-350L |
Shaft diameter | 350 mm |
Material | NBR |
Compound | 366401 |
Shaft Diameter Range | 335 - 365 mm |
Temperature | from -35 to 100 °C |
d | 315 mm |
d1 | 335 - 365 mm |
C | 6.5 mm |
A | 6 mm |
B | 10.5 mm |
d2 (max) | d1 + 5 mm |
B1 | 8.0 ± 1.5 mm |
d3 (min) | d1 + 20 mm |
Back shape | Straigth back |