






€56.90/ pieceexcl. VAT
€68.85incl. VAT
Estimated delivery date - 22/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €56.90 | - |
10+ | €45.52 | 20.00% |
25+ | €39.83 | 30.00% |
50+ | €34.14 | 40.00% |
100+ | €28.45 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Designation | V-325A |
Shaft diameter | 325 mm |
Material | NBR |
Compound | 366401 |
Shaft Diameter Range | 310 - 335 mm |
Temperature | from -35 to 100 °C |
d | 292 mm |
d1 | 310 - 335 mm |
C | 15 mm |
A | 14.3 mm |
B | 25 mm |
d2 (max) | d1 + 10 mm |
B1 | 20.0 ± 4.0 mm |
d3 (min) | d1 + 45 mm |
Antifriction finishing | No |
Colour | Black |
Back shape | Straigth back |