






€18.10/ pieceexcl. VAT
€21.90incl. VAT
409 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.10 | - |
10+ | €14.48 | 20.00% |
25+ | €12.67 | 30.00% |
50+ | €10.86 | 40.00% |
100+ | €9.05 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Designation | V-180A |
Shaft diameter | 180 mm |
Material | NBR |
Compound | 366401 |
Shaft Diameter Range | 175 - 185 mm |
Temperature | from -35 to 100 °C |
d | 162 mm |
d1 | 175 - 185 mm |
C | 8 mm |
A | 9 mm |
B | 14.5 mm |
d2 (max) | d1 + 5 mm |
B1 | 12.0 ± 1.8 mm |
d3 (min) | d1 + 24 mm |
Antifriction finishing | No |
Colour | Black |
Back shape | Straigth back |