






€9.65/ pieceexcl. VAT
€11.68incl. VAT
2411 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.65 | - |
10+ | €7.72 | 20.00% |
25+ | €6.76 | 30.00% |
50+ | €5.79 | 40.00% |
100+ | €4.83 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Designation | V-150A |
Shaft diameter | 150 mm |
Material | NBR |
Compound | 366401 |
Shaft Diameter Range | 145 - 155 mm |
Temperature | from -35 to 100 °C |
d | 135 mm |
d1 | 145 - 155 mm |
C | 7 mm |
A | 7.9 mm |
B | 12.8 mm |
d2 (max) | d1 + 4 mm |
B1 | 10.5 ± 1.5 mm |
d3 (min) | d1 + 21 mm |
Antifriction finishing | No |
Colour | Black |
Back shape | Straigth back |