






€8.20/ pieceexcl. VAT
€9.92incl. VAT
877 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.20 | - |
10+ | €6.56 | 20.00% |
25+ | €5.74 | 30.00% |
50+ | €4.92 | 40.00% |
100+ | €4.10 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | S |
Designation | V-130S |
Shaft diameter | 130 mm |
Material | NBR |
Compound | 366401 |
Shaft Diameter Range | 125 - 135 mm |
Temperature | from -35 to 100 °C |
d | 117 mm |
d1 | 125 - 135 mm |
C | 7 mm |
A | 13.1 mm |
B | 18 mm |
d2 (max) | d1+ 4 mm |
B1 | 15.5 ± 1.5 mm |
d3 (min) | d1+21 mm |
Back shape | Bevel back |