






€5.10/ pieceexcl. VAT
€6.17incl. VAT
170 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.10 | - |
10+ | €4.08 | 20.00% |
25+ | €3.57 | 30.00% |
50+ | €3.06 | 40.00% |
100+ | €2.55 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | S |
Designation | V-110S |
Shaft diameter | 110 mm |
Material | NBR |
Compound | 366401 |
Shaft Diameter Range | 105 - 115 mm |
Temperature | from -35 to 100 °C |
d | 99 mm |
d1 | 105 - 115 mm |
C | 7 mm |
A | 13.1 mm |
B | 18 mm |
d2 (max) | d1+ 4 mm |
B1 | 15.5 ± 1.5 mm |
d3 (min) | d1+21 mm |
Antifriction finishing | No |
Colour | Black |
Back shape | Bevel back |