






€0.90/ pieceexcl. VAT
€1.09incl. VAT
725 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.90 | - |
10+ | €0.72 | 20.00% |
25+ | €0.63 | 30.00% |
50+ | €0.54 | 40.00% |
100+ | €0.45 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Designation | V-10A |
Shaft diameter | 10 mm |
Material | NBR |
Compound | 366401 |
Shaft Diameter Range | 9.5 - 11.5 mm |
Temperature | from -35 to 100 °C |
d | 9 mm |
d1 | 9.5 - 11.5 mm |
C | 3 mm |
A | 3.4 mm |
B | 5.5 mm |
d2 (max) | d1 + 2 mm |
B1 | 4.5 ± 0.6 mm |
d3 (min) | d1 + 9 mm |
Antifriction finishing | No |
Colour | Black |
Back shape | Straigth back |