






€798.00/ pieceexcl. VAT
€965.58incl. VAT
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €798.00 | - |
5+ | €718.20 | 10.00% |
10+ | €678.30 | 15.00% |
25+ | €558.60 | 30.00% |
50+ | €478.80 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Shaft diameter | 800 mm |
Material | FKM |
Shaft Diameter Range | 785-830 mm |
Temperature | from -25 to 200 °C |
d1 | 785-830 mm |
B1 | 20 mm |
Antifriction finishing | No |
Colour | Brown |
Back shape | Straigth back |