






€87.30/ pieceexcl. VAT
€105.63incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €87.30 | - |
5+ | €78.57 | 10.00% |
10+ | €74.21 | 15.00% |
25+ | €61.11 | 30.00% |
50+ | €52.38 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | L |
Shaft diameter | 190 mm |
Material | FKM |
Shaft Diameter Range | 185 - 195 mm |
Temperature | from -25 to 200 °C |
d1 | 185 - 195 mm |
B1 | 8.5 mm |
Antifriction finishing | No |
Colour | Brown |
Back shape | Straigth back |