






€83.90/ pieceexcl. VAT
€101.52incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €83.90 | - |
5+ | €75.51 | 10.00% |
10+ | €71.32 | 15.00% |
25+ | €58.73 | 30.00% |
50+ | €50.34 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | L |
Shaft diameter | 180 mm |
Material | FKM |
Temperature | from -25 to 200 °C |
B1 | 8.5 mm |
Antifriction finishing | No |
Colour | Brown |
Back shape | Straigth back |