






€54.60/ pieceexcl. VAT
€66.07incl. VAT
20 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €54.60 | - |
5+ | €49.14 | 10.00% |
10+ | €46.41 | 15.00% |
25+ | €38.22 | 30.00% |
50+ | €32.76 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | L |
Shaft diameter | 140 mm |
Material | FKM |
Shaft Diameter Range | 135 - 145 mm |
Temperature | from -25 to 200 °C |
d1 | 135 - 145 mm |
B1 | 8.5 mm |
Antifriction finishing | No |
Colour | Brown |
Back shape | Straigth back |