






€11.30/ pieceexcl. VAT
€13.67incl. VAT
157 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.30 | - |
10+ | €9.04 | 20.00% |
25+ | €7.91 | 30.00% |
50+ | €6.78 | 40.00% |
100+ | €5.65 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | S |
Designation | V-8S |
Shaft diameter | 8 mm |
Material | FKM |
Compound | 514402 |
Shaft Diameter Range | 8.0 - 9.5 mm |
Temperature | from -25 to 200 °C |
d | 7 mm |
d1 | 8.0 - 9.5 mm |
C | 2 mm |
A | 3.9 mm |
B | 5.2 mm |
d2 (max) | d1+ 1 mm |
B1 | 4.5 ± 0.4 mm |
d3 (min) | d1+ 6 mm |
Antifriction finishing | No |
Colour | Brown |
Back shape | Bevel back |