






€46.50/ pieceexcl. VAT
€56.27incl. VAT
Estimated delivery date - 02/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €46.50 | - |
10+ | €37.20 | 20.00% |
25+ | €32.55 | 30.00% |
50+ | €27.90 | 40.00% |
100+ | €23.25 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Designation | V-80A |
Shaft diameter | 80 mm |
Material | FKM |
Compound | 514402 |
Shaft Diameter Range | 78 - 83 mm |
Temperature | from -25 to 200 °C |
d | 72 mm |
d1 | 78 - 83 mm |
C | 6 mm |
A | 6.8 mm |
B | 11 mm |
d2 (max) | d1 + 4 mm |
B1 | 9.0 ± 1.2 mm |
d3 (min) | d1 + 18 mm |
Antifriction finishing | No |
Colour | Brown |
Back shape | Straigth back |