






€9.00/ pieceexcl. VAT
€10.89incl. VAT
Estimated delivery date - 31/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.00 | - |
10+ | €7.20 | 20.00% |
25+ | €6.30 | 30.00% |
50+ | €5.40 | 40.00% |
100+ | €4.50 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | S |
Designation | V-7S |
Shaft diameter | 7 mm |
Material | FKM |
Compound | 514402 |
Shaft Diameter Range | 6.5 - 8.0 mm |
Temperature | from -25 to 200 °C |
d | 6 mm |
d1 | 6.5 - 8.0 mm |
C | 2 mm |
A | 3.9 mm |
B | 5.2 mm |
d2 (max) | d1+ 1 mm |
B1 | 4.5 ± 0.4 mm |
d3 (min) | d1+ 6 mm |
Antifriction finishing | No |
Colour | Brown |
Back shape | Bevel back |