






€43.50/ pieceexcl. VAT
€52.64incl. VAT
268 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €43.50 | - |
10+ | €34.80 | 20.00% |
25+ | €30.45 | 30.00% |
50+ | €26.10 | 40.00% |
100+ | €21.75 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | S |
Designation | V-75S |
Shaft diameter | 75 mm |
Material | FKM |
Compound | 514402 |
Shaft Diameter Range | 73 - 78 mm |
Temperature | from -25 to 200 °C |
d | 67 mm |
d1 | 73 - 78 mm |
C | 6 mm |
A | 11.3 mm |
B | 15.5 mm |
d2 (max) | d1+ 4 mm |
B1 | 13.5 ± 1.2 mm |
d3 (min) | d1+18 mm |
Back shape | Bevel back |