






€40.50/ pieceexcl. VAT
€49.01incl. VAT
205 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €40.50 | - |
10+ | €32.40 | 20.00% |
25+ | €28.35 | 30.00% |
50+ | €24.30 | 40.00% |
100+ | €20.25 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | S |
Designation | V-70S |
Shaft diameter | 70 mm |
Material | FKM |
Compound | 514402 |
Shaft Diameter Range | 68 - 73 mm |
Temperature | from -25 to 200 °C |
d | 63 mm |
d1 | 68 - 73 mm |
C | 6 mm |
A | 11.3 mm |
B | 15.5 mm |
d2 (max) | d1+ 4 mm |
B1 | 13.5 ± 1.2 mm |
d3 (min) | d1+18 mm |
Antifriction finishing | No |
Colour | Brown |
Back shape | Bevel back |