






€40.90/ pieceexcl. VAT
€49.49incl. VAT
314 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €40.90 | - |
10+ | €32.72 | 20.00% |
25+ | €28.63 | 30.00% |
50+ | €24.54 | 40.00% |
100+ | €20.45 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Designation | V-70A |
Shaft diameter | 70 mm |
Material | FKM |
Compound | 514402 |
Shaft Diameter Range | 86 - 73 mm |
Temperature | from -25 to 200 °C |
d | 63 mm |
d1 | 86 - 73 mm |
C | 6 mm |
A | 6.8 mm |
B | 11 mm |
d2 (max) | d1 + 4 mm |
B1 | 9.0 ± 1.2 mm |
d3 (min) | d1 + 18 mm |
Antifriction finishing | No |
Colour | Brown |
Back shape | Straigth back |