






€8.25/ pieceexcl. VAT
€9.98incl. VAT
195 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.25 | - |
10+ | €6.60 | 20.00% |
25+ | €5.78 | 30.00% |
50+ | €4.95 | 40.00% |
100+ | €4.13 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Designation | V-6A |
Shaft diameter | 6 mm |
Material | FKM |
Compound | 514402 |
Shaft Diameter Range | 5.5 - 6.5 mm |
Temperature | from -25 to 200 °C |
d | 5 mm |
d1 | 5.5 - 6.5 mm |
C | 2 mm |
A | 2.4 mm |
B | 3.7 mm |
d2 (max) | d1 + 1 mm |
B1 | 3.0 ± 0.4 mm |
d3 (min) | d1 + 6 mm |
Antifriction finishing | No |
Colour | Brown |
Back shape | Straigth back |