






€36.30/ pieceexcl. VAT
€43.92incl. VAT
243 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.30 | - |
10+ | €29.04 | 20.00% |
25+ | €25.41 | 30.00% |
50+ | €21.78 | 40.00% |
100+ | €18.15 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Designation | V-65A |
Shaft diameter | 65 mm |
Material | FKM |
Compound | 514402 |
Shaft Diameter Range | 63 - 68 mm |
Temperature | from -25 to 200 °C |
d | 58 mm |
d1 | 63 - 68 mm |
C | 5 mm |
A | 5.5 mm |
B | 9 mm |
d2 (max) | d1 + 3 mm |
B1 | 7.0 ± 1.0 mm |
d3 (min) | d1 + 15 mm |
Antifriction finishing | No |
Colour | Brown |
Back shape | Straigth back |