






€31.40/ pieceexcl. VAT
€37.99incl. VAT
155 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.40 | - |
10+ | €25.12 | 20.00% |
25+ | €21.98 | 30.00% |
50+ | €18.84 | 40.00% |
100+ | €15.70 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | S |
Designation | V-55S |
Shaft diameter | 55 mm |
Material | FKM |
Compound | 514402 |
Shaft Diameter Range | 53 - 58 mm |
Temperature | from -25 to 200 °C |
d | 49 mm |
d1 | 53 - 58 mm |
C | 5 mm |
A | 9.5 mm |
B | 13 mm |
d2 (max) | d1+ 3 mm |
B1 | 11.0 ± 1.0 mm |
d3 (min) | d1+15 mm |
Antifriction finishing | No |
Colour | Brown |
Back shape | Bevel back |