






€29.90/ pieceexcl. VAT
€36.18incl. VAT
211 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.90 | - |
10+ | €23.92 | 20.00% |
25+ | €20.93 | 30.00% |
50+ | €17.94 | 40.00% |
100+ | €14.95 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | S |
Designation | V-50S |
Shaft diameter | 50 mm |
Material | FKM |
Compound | 514402 |
Shaft Diameter Range | 48 - 53 mm |
Temperature | from -25 to 200 °C |
d | 45 mm |
d1 | 48 - 53 mm |
C | 5 mm |
A | 9.5 mm |
B | 13 mm |
d2 (max) | d1+ 3 mm |
B1 | 11.0 ± 1.0 mm |
d3 (min) | d1+15 mm |
Antifriction finishing | No |
Colour | Brown |
Back shape | Bevel back |