






€482.50/ pieceexcl. VAT
€583.83incl. VAT
Estimated delivery date - 01/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €482.50 | - |
10+ | €386.00 | 20.00% |
25+ | €337.75 | 30.00% |
50+ | €289.50 | 40.00% |
100+ | €241.25 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | L |
Designation | V-400L |
Shaft diameter | 400 mm |
Material | FKM |
Compound | 514402 |
Shaft Diameter Range | 385 - 410 mm |
Temperature | from -25 to 200 °C |
d | 360 mm |
d1 | 385 - 410 mm |
C | 6.5 mm |
A | 6 mm |
B | 10.5 mm |
d2 (max) | d1 + 5 mm |
B1 | 8.0 ± 1.5 mm |
d3 (min) | d1 + 20 mm |
Antifriction finishing | No |
Colour | Brown |
Back shape | Straigth back |