






€9.80/ pieceexcl. VAT
€11.86incl. VAT
Estimated delivery date - 31/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.80 | - |
10+ | €7.84 | 20.00% |
25+ | €6.86 | 30.00% |
50+ | €5.88 | 40.00% |
100+ | €4.90 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Designation | V-3A |
Shaft diameter | 3 mm |
Material | FKM |
Compound | 514402 |
Shaft Diameter Range | 2.7 - 3.5 mm |
Temperature | from -25 to 200 °C |
d | 2.5 mm |
d1 | 2.7 - 3.5 mm |
C | 1.5 mm |
A | 2.1 mm |
B | 3 mm |
d2 (max) | d1 + 1 mm |
B1 | 2.5 ± 0.3 mm |
d3 (min) | d1 + 4 mm |
Antifriction finishing | No |
Colour | Brown |
Back shape | Straigth back |