






€21.80/ pieceexcl. VAT
€26.38incl. VAT
16 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.80 | - |
10+ | €17.44 | 20.00% |
25+ | €15.26 | 30.00% |
50+ | €13.08 | 40.00% |
100+ | €10.90 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | S |
Designation | V-38S |
Shaft diameter | 38 mm |
Material | FKM |
Compound | 514402 |
Shaft Diameter Range | 36 - 38 mm |
Temperature | from -25 to 200 °C |
d | 34 mm |
d1 | 36 - 38 mm |
C | 4 mm |
A | 7.9 mm |
B | 10.5 mm |
d2 (max) | d1+ 3 mm |
B1 | 9.0 ± 0.8 mm |
d3 (min) | d1+12 mm |
Antifriction finishing | No |
Colour | Brown |
Back shape | Bevel back |