






€18.90/ pieceexcl. VAT
€22.87incl. VAT
Estimated delivery date - 30/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.90 | - |
10+ | €15.12 | 20.00% |
25+ | €13.23 | 30.00% |
50+ | €11.34 | 40.00% |
100+ | €9.45 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | S |
Designation | V-35S |
Shaft diameter | 35 mm |
Material | FKM |
Compound | 514402 |
Shaft Diameter Range | 33 - 36 mm |
Temperature | from -25 to 200 °C |
d | 31 mm |
d1 | 33 - 36 mm |
C | 4 mm |
A | 7.9 mm |
B | 10.5 mm |
d2 (max) | d1+ 3 mm |
B1 | 9.0 ± 0.8 mm |
d3 (min) | d1+12 mm |
Back shape | Bevel back |