






€365.50/ pieceexcl. VAT
€442.26incl. VAT
8 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €365.50 | - |
10+ | €292.40 | 20.00% |
25+ | €255.85 | 30.00% |
50+ | €219.30 | 40.00% |
100+ | €182.75 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Designation | V-300A |
Shaft diameter | 300 mm |
Material | FKM |
Compound | 514402 |
Shaft Diameter Range | 290 - 310 mm |
Temperature | from -25 to 200 °C |
d | 270 mm |
d1 | 290 - 310 mm |
C | 15 mm |
A | 14.3 mm |
B | 25 mm |
d2 (max) | d1 + 10 mm |
B1 | 20.0 ± 4.0 mm |
d3 (min) | d1 + 45 mm |
Antifriction finishing | No |
Colour | Brown |
Back shape | Straigth back |