






€14.08/ pieceexcl. VAT
€17.04incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 31/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.60 | - |
10+ | €14.08 | 20.00% |
25+ | €12.32 | 30.00% |
50+ | €10.56 | 40.00% |
100+ | €8.80 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | S |
Designation | V-28S |
Shaft diameter | 28 mm |
Material | FKM |
Compound | 514402 |
Shaft Diameter Range | 27 - 29 mm |
Temperature | from -25 to 200 °C |
d | 25 mm |
d1 | 27 - 29 mm |
C | 4 mm |
A | 7.9 mm |
B | 10.5 mm |
d2 (max) | d1+ 3 mm |
B1 | 9.0 ± 0.8 mm |
d3 (min) | d1+12 mm |
Back shape | Bevel back |