






€16.40/ pieceexcl. VAT
€19.84incl. VAT
22 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.40 | - |
10+ | €13.12 | 20.00% |
25+ | €11.48 | 30.00% |
50+ | €9.84 | 40.00% |
100+ | €8.20 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Designation | V-22A |
Shaft diameter | 22 mm |
Material | FKM |
Compound | 514402 |
Shaft Diameter Range | 21 - 24 mm |
Temperature | from -25 to 200 °C |
d | 20 mm |
d1 | 21 - 24 mm |
C | 4 mm |
A | 4.7 mm |
B | 7.5 mm |
d2 (max) | d1 + 2 mm |
B1 | 6.0 ± 0.8 mm |
d3 (min) | d1 + 12 mm |
Antifriction finishing | No |
Colour | Brown |
Back shape | Straigth back |