






€251.00/ pieceexcl. VAT
€303.71incl. VAT
65 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €251.00 | - |
10+ | €200.80 | 20.00% |
25+ | €175.70 | 30.00% |
50+ | €150.60 | 40.00% |
100+ | €125.50 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Designation | V-220A |
Shaft diameter | 220 mm |
Material | FKM |
Compound | 514402 |
Shaft Diameter Range | 210 - 235 mm |
Temperature | from -25 to 200 °C |
d | 198 mm |
d1 | 210 - 235 mm |
C | 15 mm |
A | 14.3 mm |
B | 25 mm |
d2 (max) | d1 + 10 mm |
B1 | 20.0 ± 4.0 mm |
d3 (min) | d1 + 45 mm |
Antifriction finishing | No |
Colour | Brown |
Back shape | Straigth back |